Beli solenoid valve air smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Mechanical Valve, Vm Series Vm430-
    Mulai

    Rp1.199.900

    SMC Mechanical Valve, Vm Series Vm430-
    atribut:
    • Made To Order: Standard
    • Port Size: Rc1/8
  2. SMC Solenoid Valve (VX) Rc1/2
    Mulai

    Rp949.900

    SMC Solenoid Valve (VX) Rc1/2
    atribut:
    • Oil Free: Not Compliant
    • Special Thread: Rc, One-Touch Fitting
    • Special Electrical Entry Direction: Standard
    • Low Concentration Ozone Resistant And Applicable To Deionized Water: Not Compliant
    • Mounting Option: None
  3. SMC Solenoid Valve 5 Port Sy Series (Katup Solenoid)
    Mulai

    Rp1.299.900

    SMC Solenoid Valve 5 Port Sy Series (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • Thread Type: Rc
    • Made To Order: Standard
    • Rated Voltage (V DC): 24
  4. SMC Solenoid Valve (SYJ) Rc1/4
    Mulai

    Rp1.899.900

    SMC Solenoid Valve (SYJ) Rc1/4
    atribut:
    • Coil Specifications: Standard
    • Thread Type: Rc
    • Rated Voltage (V DC): 24
  5. SMC 2/3-Port Mechanical Valve Vm Series
    Mulai

    Rp469.900

    SMC 2/3-Port Mechanical Valve Vm Series
    atribut:
    • Suffix For indicator light: None
    • Body Option: Side Mounting
    • Bracket Option: None
    • Made To Order: Standard
  6. Master Flex Valve Actuated
    Mulai

    Rp87.999.900

    Master Flex Valve Actuated
    Deskripsi:
    Resist pressures up to 500 psi!High precision, two-way metering valves in aluminum or 316 SS for air/waterOperate continuously without coil overheating problems found in traditional solenoid designsStainless steel models include a 316 SS valve blocks, PTFE-lined aluminum housing blocks, Viton O-rings, and PFA closing pins. Aluminum models include aluminum housings and valve blocks, Viton O-rings, and PFA closing pins.Also includes a 9-pin "D" electrical connector. Optional connection cable (98651-50) for easy input/output wiring. Power input is +12 VDC at 800 mA, protected by a resettable fuse.
    atribut:
    • Depth (mm): 50.8
    • Maximum Pressure (psi): 500
    • Power Voltage (V): 12DC
  7. Schneider Electric Prisma G
    Mulai

    Rp9.900

    Schneider Electric Prisma G
    atribut:
    • Range: Linergy
  8. SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    Mulai

    Rp3.399.900

    SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    atribut:
    • Valve Type: N.C.
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Size A: 25
  9. SMC Mechanical Valve Vm Series
    Mulai

    Rp869.900

    SMC Mechanical Valve Vm Series
    atribut:
    • Body Option: Side Mounting
    • Port Size: R1/4
    • Bracket Option: None
    • Made To Order: Standard
  10. Airtac Mechanical valve M3 series
    Mulai

    Rp159.900

    Airtac Mechanical valve M3 series
    Deskripsi:
    Silencer can be attached to the exhaust port: low noise, low pollution M3B, M3R, M3L series: Used for position check and stroke switch by switching by external force. M3C, M3D, M3Y, M3PF, M3PM, M3PP, M3PL, M3HS series: By manual switching, various control units can be selected according to the usage conditions. No effect of back pressure, improved sealing and operability. Improved sealing performance, multi-position mounting that does not require refueling, and improved operability. M3C, M3D, M3Y, M3R, M3L series: The material of the control part is metal, ensuring long life and stable performance.
    atribut:
    • Number of Ports: 3
    • Operating Pressure Range (MPa): 0~1.0
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
    • Type of Acting: External control direct acting
    • Type of Sign: Multi-position mounting
  11. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  12. SMC Direct Acting 2-port Solenoid Valve VX262
    Mulai

    Rp1.799.900

    SMC Direct Acting 2-port Solenoid Valve VX262
    atribut:
    • Number of Ports: 2
    • Suitable fluid: Water
  13. RHJ-TW Wheel Polyurethane 05 PU (Roda PU)
    20%
    Mulai

    Rp47.900

    RHJ-TW Wheel Polyurethane 05 PU (Roda PU)
    atribut:
    • Spacing Hole (mm): 11
  14. SMC Mechanical Joint Type Rodless MY1B Series MY1B50-PS
    Mulai

    Rp599.900

    SMC Mechanical Joint Type Rodless MY1B Series MY1B50-PS
    atribut:
    • Applicable Cylinder Tube Inner Diameter (Φmm): 50
Daftar Harga solenoid valve air smc Terbaru October 2026
SMC Mechanical Valve, Vm Series Vm430-Rp1.199.900
SMC Solenoid Valve (VX) Rc1/2Rp949.900
SMC Mechanical ValveRp469.900
SMC Solenoid Valve 5 Port Sy Series (Katup Solenoid)Rp1.299.900
SMC Solenoid Valve (SYJ) Rc1/4Rp1.899.900
SMC Solenoid Valve (Katup Solenoid)Rp99.900
SMC 2/3-Port Mechanical Valve Vm SeriesRp469.900
SMC Solenoid Valve (VX) Rc1/4 (Katup Solenoid)Rp779.900
EMC Mechanical ValveRp24.900
Master Flex Valve ActuatedRp87.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)